SKF

SKF Needle roller bearing with ribs with inner ring NA 6918

  • ERIKS:23767026
  • Manufacturer:7316577726827
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained double row of needle rollers and an inner ring.
Save to list

€683.96/ pieceexcl. VAT

€827.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 69
Inner Diameter
90 mm
Outer Diameter
125 mm
Width
63 mm
Model
with inner ring
With sealing
No
Alternatives

€391.08/ pieceexcl. VAT

€473.21incl. VAT

Estimated delivery date - 11/11/2026