INA

INA Double row needle roller bearing with ribs with inner ring NA6918-ZW-XL

  • ERIKS:23522968
  • Manufacturer:4047643205047
Image 1
Save to list

€391.08/ pieceexcl. VAT

€473.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69..-ZW
Inner Diameter
90 mm
Outer Diameter
125 mm
Width
63 mm
Model
with inner ring
With sealing
No
Dynamic load rating
195000 N
Static load rating
425000 N
Limiting speed
4400 rpm
Reference speed
2550 rpm