




€212.59/ pieceexcl. VAT
€257.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
€147.79/ pieceexcl. VAT
€178.83incl. VAT
Estimated delivery date - 11/11/2026