

€147.79/ pieceexcl. VAT
€178.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 106000 N |
Static load rating | 191000 N |
Limiting speed | 6700 rpm |
Reference speed | 3700 rpm |
€212.59/ pieceexcl. VAT
€257.23incl. VAT
Estimated delivery date - 11/11/2026