




€156.07/ pieceexcl. VAT
€188.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
€108.78/ pieceexcl. VAT
€131.62incl. VAT
63 In stock - Estimated delivery date 06/11/2026