

€108.78/ pieceexcl. VAT
€131.62incl. VAT
63 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 82000 N |
Static load rating | 139000 N |
Limiting speed | 7800 rpm |
Reference speed | 4200 rpm |
€156.07/ pieceexcl. VAT
€188.84incl. VAT
Estimated delivery date - 12/11/2026