SKF

SKF Needle roller bearing with ribs with inner ring NA 6908

  • ERIKS:23767018
  • Manufacturer:7316577012319
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained double row of needle rollers and an inner ring.
Save to list

€117.85/ pieceexcl. VAT

€142.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 69
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
40 mm
Model
with inner ring
With sealing
No
Alternatives

€81.93/ pieceexcl. VAT

€99.14incl. VAT

Estimated delivery date - 10/11/2026