

€81.93/ pieceexcl. VAT
€99.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 74000 N |
Static load rating | 116000 N |
Limiting speed | 9200 rpm |
Reference speed | 5100 rpm |
€117.85/ pieceexcl. VAT
€142.60incl. VAT
Estimated delivery date - 11/11/2026