SKF

SKF Needle roller bearing with ribs with inner ring NA 6906

  • ERIKS:23767016
  • Manufacturer:7316577012296
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€86.40/ pieceexcl. VAT

€104.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 69
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
30 mm
Model
with inner ring
With sealing
No
Alternatives

€60.01/ pieceexcl. VAT

€72.61incl. VAT

12 In stock - Estimated delivery date 06/11/2026