

€60.01/ pieceexcl. VAT
€72.61incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69 |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 49000 N |
Static load rating | 71000 N |
Limiting speed | 12600 rpm |
Reference speed | 6300 rpm |
€86.40/ pieceexcl. VAT
€104.54incl. VAT
Estimated delivery date - 11/11/2026