




€49.34/ pieceexcl. VAT
€59.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 23 mm |
Model | with inner ring |
With sealing | No |
€27.76/ pieceexcl. VAT
€33.59incl. VAT
2 In stock - Estimated delivery date 06/11/2026