INA

INA Needle roller bearing with ribs with inner ring NA6902-XL

  • ERIKS:11671188
  • Manufacturer:4012802702699
Image 1
Save to list

€27.76/ pieceexcl. VAT

€33.59incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
23 mm
Model
with inner ring
With sealing
No
Dynamic load rating
19500 N
Static load rating
25500 N
Limiting speed
21100 rpm
Reference speed
10900 rpm
Alternatives

€49.34/ pieceexcl. VAT

€59.70incl. VAT

Estimated delivery date - 10/11/2026