




€45.42/ pieceexcl. VAT
€54.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
€25.51/ pieceexcl. VAT
€30.87incl. VAT
1 In stock - Estimated delivery date 06/11/2026