

€25.51/ pieceexcl. VAT
€30.87incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69 |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 18100 N |
Static load rating | 21600 N |
Limiting speed | 23200 rpm |
Limiting speed grease lubrication | 13900 rpm |
Reference speed | 13300 rpm |
€45.42/ pieceexcl. VAT
€54.96incl. VAT
Estimated delivery date - 10/11/2026