




€93.16/ pieceexcl. VAT
€112.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 32 mm |
Outer Diameter | 52 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
€64.84/ pieceexcl. VAT
€78.46incl. VAT
Estimated delivery date - 11/11/2026