

€64.84/ pieceexcl. VAT
€78.46incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 32 mm |
Outer Diameter | 52 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 53000 N |
Static load rating | 82000 N |
Limiting speed | 11100 rpm |
Reference speed | 6100 rpm |
€93.16/ pieceexcl. VAT
€112.72incl. VAT
Estimated delivery date - 11/11/2026