




€85.36/ pieceexcl. VAT
€103.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 22 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
€47.88/ pieceexcl. VAT
€57.93incl. VAT
48 In stock - Estimated delivery date 09/11/2026