

€47.88/ pieceexcl. VAT
€57.93incl. VAT
48 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69 |
Inner Diameter | 22 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 42000 N |
Static load rating | 55000 N |
Limiting speed | 15300 rpm |
Limiting speed grease lubrication | 9200 rpm |
Reference speed | 7900 rpm |
€85.36/ pieceexcl. VAT
€103.29incl. VAT
Estimated delivery date - 10/11/2026