




€858.25/ pieceexcl. VAT
€1,038.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 50 mm |
Model | with inner ring |
With sealing | No |
€481.54/ pieceexcl. VAT
€582.66incl. VAT
Estimated delivery date - 10/11/2026