

€481.54/ pieceexcl. VAT
€582.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 140 mm |
Outer Diameter | 190 mm |
Width | 50 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 237000 N |
Static load rating | 500000 N |
Limiting speed | 2900 rpm |
Limiting speed grease lubrication | 1740 rpm |
Reference speed | 1860 rpm |
€858.25/ pieceexcl. VAT
€1,038.48incl. VAT
Estimated delivery date - 10/11/2026