




€464.52/ pieceexcl. VAT
€562.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
€323.10/ pieceexcl. VAT
€390.95incl. VAT
Estimated delivery date - 10/11/2026