

€323.10/ pieceexcl. VAT
€390.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 40 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 149000 N |
Static load rating | 290000 N |
Limiting speed | 3700 rpm |
Reference speed | 2330 rpm |