




€354.85/ pieceexcl. VAT
€429.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€244.99/ pieceexcl. VAT
€296.44incl. VAT
Estimated delivery date - 11/11/2026