

€244.99/ pieceexcl. VAT
€296.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 95 mm |
Outer Diameter | 130 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 131000 N |
Static load rating | 260000 N |
Limiting speed | 4200 rpm |
Limiting speed grease lubrication | 2500 rpm |
Reference speed | 2400 rpm |
€354.85/ pieceexcl. VAT
€429.37incl. VAT
Estimated delivery date - 10/11/2026