SKF

SKF Needle roller bearing with ribs with inner ring NA 4917

  • ERIKS:23767000
  • Manufacturer:7316577012234
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€270.98/ pieceexcl. VAT

€327.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49
Inner Diameter
85 mm
Outer Diameter
120 mm
Width
35 mm
Model
with inner ring
With sealing
No
Alternatives

€188.78/ pieceexcl. VAT

€228.42incl. VAT

Estimated delivery date - 11/11/2026