

€188.78/ pieceexcl. VAT
€228.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 125000 N |
Static load rating | 237000 N |
Limiting speed | 4600 rpm |
Reference speed | 2650 rpm |
€270.98/ pieceexcl. VAT
€327.89incl. VAT
Estimated delivery date - 10/11/2026