SKF

SKF Needle roller bearing with ribs with inner ring NA 4915

  • ERIKS:23766998
  • Manufacturer:7316577115744
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€199.16/ pieceexcl. VAT

€240.98incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49
Inner Diameter
75 mm
Outer Diameter
105 mm
Width
30 mm
Model
with inner ring
With sealing
No
Alternatives

€137.11/ pieceexcl. VAT

€165.90incl. VAT

Estimated delivery date - 11/11/2026