INA

INA Needle roller bearing with ribs with inner ring NA4915-XL

  • ERIKS:11671171
  • Manufacturer:4012802508611
Image 1
Save to list

€137.11/ pieceexcl. VAT

€165.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
75 mm
Outer Diameter
105 mm
Width
30 mm
Model
with inner ring
With sealing
No
Dynamic load rating
97000 N
Static load rating
162000 N
Limiting speed
5400 rpm
Limiting speed grease lubrication
3200 rpm
Reference speed
3100 rpm
Alternatives

€199.16/ pieceexcl. VAT

€240.98incl. VAT

Estimated delivery date - 10/11/2026