SKF

SKF Needle roller bearing with ribs with inner ring NA 4914

  • ERIKS:23766997
  • Manufacturer:7316577012210
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€180.03/ pieceexcl. VAT

€217.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
30 mm
Model
with inner ring
With sealing
No
Alternatives

€125.86/ pieceexcl. VAT

€152.29incl. VAT

3 In stock - Estimated delivery date 09/11/2026