

€125.86/ pieceexcl. VAT
€152.29incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 95000 N |
Static load rating | 156000 N |
Limiting speed | 5700 rpm |
Reference speed | 3250 rpm |
€180.03/ pieceexcl. VAT
€217.84incl. VAT
Estimated delivery date - 10/11/2026