SKF

SKF Needle roller bearing with ribs with inner ring NA 4908

  • ERIKS:24003824
  • Manufacturer:7316577012159
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€54.99/ pieceexcl. VAT

€66.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
22 mm
Model
with inner ring
With sealing
No
Alternatives

€44.45/ pieceexcl. VAT

€53.78incl. VAT

13 In stock - Estimated delivery date 09/11/2026