

€44.45/ pieceexcl. VAT
€53.78incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 48500 N |
Static load rating | 67000 N |
Limiting speed | 9200 rpm |
Reference speed | 5000 rpm |
€54.99/ pieceexcl. VAT
€66.54incl. VAT
Estimated delivery date - 10/11/2026