




€27.77/ pieceexcl. VAT
€33.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Model | with inner ring |
With sealing | No |
€22.42/ pieceexcl. VAT
€27.13incl. VAT
Estimated delivery date - 10/11/2026