

€22.42/ pieceexcl. VAT
€27.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 12000 N |
Static load rating | 13600 N |
Limiting speed | 21100 rpm |
Reference speed | 11200 rpm |