




€49.94/ pieceexcl. VAT
€60.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49 |
Inner Diameter | 32 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
€36.70/ pieceexcl. VAT
€44.41incl. VAT
Estimated delivery date - 10/11/2026