

€36.70/ pieceexcl. VAT
€44.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 32 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 34500 N |
Static load rating | 47500 N |
Limiting speed | 11100 rpm |
Reference speed | 6000 rpm |
€49.94/ pieceexcl. VAT
€60.43incl. VAT
Estimated delivery date - 10/11/2026