SKF

SKF Needle roller bearing with ribs with inner ring NA 49/28

  • ERIKS:23766972
  • Manufacturer:7316570343755
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€40.62/ pieceexcl. VAT

€49.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49
Inner Diameter
28 mm
Outer Diameter
45 mm
Width
17 mm
Model
with inner ring
With sealing
No
Alternatives

€32.43/ pieceexcl. VAT

€39.24incl. VAT

Estimated delivery date - 11/11/2026