

€32.43/ pieceexcl. VAT
€39.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49 |
Inner Diameter | 28 mm |
Outer Diameter | 45 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 27500 N |
Static load rating | 33500 N |
Limiting speed | 13600 rpm |
Limiting speed grease lubrication | 8200 rpm |
Reference speed | 7400 rpm |
€40.62/ pieceexcl. VAT
€49.15incl. VAT
Estimated delivery date - 10/11/2026