




€2,710.25/ pieceexcl. VAT
€3,279.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 220 mm |
Outer Diameter | 270 mm |
Width | 50 mm |
Model | with inner ring |
With sealing | No |
€1,551.99/ pieceexcl. VAT
€1,877.91incl. VAT
Estimated delivery date - 11/11/2026