

€1,551.99/ pieceexcl. VAT
€1,877.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 220 mm |
Outer Diameter | 270 mm |
Width | 50 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 275000 N |
Static load rating | 790000 N |
Limiting speed | 1980 rpm |
Reference speed | 1110 rpm |