




€1,467.80/ pieceexcl. VAT
€1,776.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 180 mm |
Outer Diameter | 225 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
€848.48/ pieceexcl. VAT
€1,026.66incl. VAT
Estimated delivery date - 10/11/2026