

€848.48/ pieceexcl. VAT
€1,026.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 180 mm |
Outer Diameter | 225 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 219000 N |
Static load rating | 550000 N |
Limiting speed | 2420 rpm |
Reference speed | 1490 rpm |