




€500.16/ pieceexcl. VAT
€605.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 48 |
Inner Diameter | 130 mm |
Outer Diameter | 165 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€348.38/ pieceexcl. VAT
€421.54incl. VAT
Estimated delivery date - 10/11/2026