

€348.38/ pieceexcl. VAT
€421.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 48 |
Inner Diameter | 130 mm |
Outer Diameter | 165 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 134000 N |
Static load rating | 310000 N |
Limiting speed | 3250 rpm |
Reference speed | 1930 rpm |