




€155.98/ pieceexcl. VAT
€188.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKXR..Z |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€87.54/ pieceexcl. VAT
€105.92incl. VAT
Estimated delivery date - 13/11/2026