INA

INA Needle roller/axial cylindrical roller bearing without inner ring Single direction With cover NKXR25-Z-XL

  • ERIKS:24027167
  • Manufacturer:4012802664911
Image 1
Save to list

€87.54/ pieceexcl. VAT

€105.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKXR..Z
Inner Diameter
25 mm
Outer Diameter
37 mm
Width
30 mm
Variant
Single direction
Model
without inner ring
With cover
Yes