SKF

SKF Needle Roller and Cage Assembly Single row K 90X98X30

  • ERIKS:24003700
  • Manufacturer:7316571219752
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€121.26/ pieceexcl. VAT

€146.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
90 mm
Outer Diameter
98 mm
Width
30 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K90X98X30-A/0-7

  • Eriks:11671117
  • Manufacturer:K90X98X30-A/0-7

€73.26/ pieceexcl. VAT

€88.64incl. VAT

Estimated delivery date - 11/11/2026