




€73.26/ pieceexcl. VAT
€88.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 90 mm |
Outer Diameter | 98 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 68000 N |
Static load rating | 172000 N |
Reference speed | 3300 rpm |
Limiting speed | 5200 rpm |