

€6.71/ pieceexcl. VAT
€8.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 8 mm |
Outer Diameter | 11 mm |
Width | 10 mm |
Number of rows | Single row |
€3.28/ pieceexcl. VAT
€3.97incl. VAT
Estimated delivery date - 11/11/2026