




€3.28/ pieceexcl. VAT
€3.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 8 mm |
Outer Diameter | 11 mm |
Width | 10 mm |
Number of rows | Single row |
Dynamic load rating | 3950 N |
Static load rating | 4100 N |
Reference speed | 31000 rpm |
Limiting speed | 32500 rpm |